SMC CDQ2B80TF-10DCMZ COMPACT CYLINDER

Compact Cylinder

See technical information

References

SMC:CDQ2B80TF-10DCMZ
Rubix:107A3366
Manufacturer :00792122
brand logo

Technical specifications

Typesmc cdq2b80tf-10dcmz compact cylinder
Cylinder diameter80 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CDQ2B80TF-10DCMZ COMPACT CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Typesmc cdq2b80tf-10dcmz compact cylinder
Cylinder diameter80 mm
Cylinder stroke10 mm
Max. temperature60 °C
Max. service pressure10 bar
Materialaluminium alloy (hard anodised cylinder tube)
Reaming diameter43 mm
£ 146.89 excl. VAT
/ Each
£ 176.27 incl. VAT
  • Delivery usually within ( 7 ) days