References
SMC:CDQ2WA40TF-40DCMZ
Rubix:110A7128
Manufacturer :00794595

Technical specifications
| Type | compact cylinder smc cdq2wa40tf-40dcmz |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
Product details : SMC CDQ2WA40TF-40DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder smc cdq2wa40tf-40dcmz |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (cylinder tube, piston); carbon steel (piston rods, rod cover, rod end nut; hard chrome plating / nickel plating per component); carbon tool steel (retaining ring); nbr seals/gaskets |
Show UNSPSC/ECL@SS
£ 106.80 excl. VAT
/ Each
£ 128.16 incl. VAT
- Delivery usually within ( 7 ) days