SMC CDQ2KWA63TF-100DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD


Compact Cylinder

References
smc:CDQ2KWA63TF-100DMZ
rubix:393A0145
manufacturer :00793807
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter63 mm
Cylinder stroke100 mm
See all Specifications

Product details : SMC CDQ2KWA63TF-100DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Strengths

•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter63 mm
Cylinder stroke100 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 248.90 excl. VAT
/ Each
£ 298.68 incl. VAT
  • Usually arrives within 14 working days