References
SMC:CDQ2B63TF-90DZ
Rubix:106A6563
Manufacturer :00791999

Technical specifications
| Type | smc cdq2b63tf-90dz compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 90 mm |
Product details : SMC CDQ2B63TF-90DZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2b63tf-90dz compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 90 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy |
Show UNSPSC/ECL@SS
£ 147.79 excl. VAT
/ Each
£ 177.35 incl. VAT
- Delivery usually within ( 11 ) days