SMC CDQ2KB63TF-45DZ COMPACT CYLINDER NON-ROTATING


Compact Cylinder

References
smc:CDQ2KB63TF-45DZ
rubix:393A0249
manufacturer :00793749
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter63 mm
Cylinder stroke45 mm
See all Specifications

Product details : SMC CDQ2KB63TF-45DZ COMPACT CYLINDER NON-ROTATING


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter63 mm
Cylinder stroke45 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 143.27 excl. VAT
/ Each
£ 171.92 incl. VAT
  • Usually arrives within 14 working days