SMC CD55B32-130M ISO 21287 CYLINDER


Compact Cylinder

References
smc:CD55B32-130M
rubix:108A1066
manufacturer :00657803
brand logo
brand logo
Technical specifications
TypeDouble Acting Compact Cylinder
Cylinder diameter32 mm
Cylinder stroke130 mm
See all Specifications

Product details : SMC CD55B32-130M ISO 21287 CYLINDER


C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing. Standardized mounting options conform to both ISO 21287 and 6431.

Strengths

•Conforms with the ISO 21287 standard
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube

Applications

Automation Machine

Technical specifications


Attributes
TypeDouble Acting Compact Cylinder
Cylinder diameter32 mm
Cylinder stroke130 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 91.88 excl. VAT
/ Each
£ 110.26 incl. VAT
  • Delivery usually within ( 27 ) days