SMC CDQMA32TF-45 GUIDE ROD TYPE COMPACT CYLINDER
Compact Cylinder
See technical informationSee documentsReferences
SMC:CDQMA32TF-45
Rubix:107A2286
Manufacturer :00582797

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 45 mm |
Documents
Product details : SMC CDQMA32TF-45 GUIDE ROD TYPE COMPACT CYLINDER
The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0. 2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted
Strengths
•Guide rod type compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes *: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0. 2 or less
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes *: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0. 2 or less
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 45 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 113.62 excl. VAT
/ Each
£ 136.34 incl. VAT
- Delivery usually within ( 7 ) days