SMC CDQMA63TF-35 GUIDE ROD TYPE COMPACT CYLINDER

Compact Cylinder

See technical informationSee documents

References

SMC:CDQMA63TF-35
Rubix:107A5064
Manufacturer :00400305
brand logo

Technical specifications

Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke35 mm
See all Specifications

Documents

Product details : SMC CDQMA63TF-35 GUIDE ROD TYPE COMPACT CYLINDER


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0. 2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted

Strengths

•Guide rod type compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes *: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0. 2 or less

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke35 mm
Min. temperature-10 °C
Max. temperature70 °C
£ 209.36 excl. VAT
/ Each
£ 251.23 incl. VAT
  • Delivery usually within ( 7 ) days