References
SMC:CDUK20-70D
Rubix:109A2297
Manufacturer :00015147

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 70 mm |
Documents
Product details : SMC CDUK20-70D NON-ROTATING CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Strengths
•Non-rotating Rod
Double acting
Auto-switch capable
Double acting
Auto-switch capable
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 70 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 139.17 excl. VAT
/ Each
£ 167.00 incl. VAT
- Delivery usually within ( 27 ) days