SMC RDQB100TF-40 COMPACT CYLINDER WITH AIR CUSHION
Compact Cylinder
See technical informationSee documentsReferences
SMC:RDQB100TF-40
Rubix:393A0384
Manufacturer :00205680

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC RDQB100TF-40 COMPACT CYLINDER WITH AIR CUSHION
The RQ series new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end
Strengths
•Unique air cushion construction with no cushion ring
Wide size variations from °20 to °100
Nearly three times the allowable kinetic energy
Improved noise reduction * and repeatability
Interchangeable mounting
Wide size variations from °20 to °100
Nearly three times the allowable kinetic energy
Improved noise reduction * and repeatability
Interchangeable mounting
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 250.41 excl. VAT
/ Each
£ 300.49 incl. VAT
- Usually arrives within 14 working days