References
SMC:CD55B25-115
Rubix:109A4301
Manufacturer :00762022

Technical specifications
| Type | double acting compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 115 mm |
Documents
Product details : SMC CD55B25-115 ISO 21287 CYLINDER
Standard No. : ISO 21287. It is possible to mount small auto switches on 4 surfaces. With auto switch (Series CD55: CD55)
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | double acting compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 115 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 64.50 excl. VAT
/ Each
£ 77.40 incl. VAT
- Delivery usually within ( 10 ) days