References
SMC:JCDQ12-5
Rubix:2603563
Manufacturer :JCDQ12-5

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : SMC JCDQ12-5 COMPACT CYLINDER
Double acting, single rod, compact cylinder.
Lightweight 25 g (ø12 stroke 5).
Bore sizes (mm): 12 ~ 100.
Strokes up to 50 mm.
Bumper cushion.
Auto switches can be mounted on 4 surfaces.
Lightweight 25 g (ø12 stroke 5).
Bore sizes (mm): 12 ~ 100.
Strokes up to 50 mm.
Bumper cushion.
Auto switches can be mounted on 4 surfaces.
•Double acting, single rod, compact cylinder.
•Lightweight 25 g (ø12 stroke 5).
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 50 mm.
•Bumper cushion.
•Auto switches can be mounted on 4 surfaces.
Magnet: D (Built-in)
Mounting: Through-hole (Standard)
Bore Size: 12 mm
Port Thread Type: M thread
Stroke: 5 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Lightweight 25 g (ø12 stroke 5).
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 50 mm.
•Bumper cushion.
•Auto switches can be mounted on 4 surfaces.
Magnet: D (Built-in)
Mounting: Through-hole (Standard)
Bore Size: 12 mm
Port Thread Type: M thread
Stroke: 5 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 21.84 excl. VAT
/ Each
£ 26.21 incl. VAT
- Delivery usually within ( 8 ) days