References
SMC:CDQ2B125TF-80DCZ
Rubix:107A9646
Manufacturer :00790076

Technical specifications
| Type | smc cdq2b125tf-80dcz compact cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 80 mm |
Product details : SMC CDQ2B125TF-80DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2b125tf-80dcz compact cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 80 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (cylinder tube, hard anodised); aluminium alloy (piston); stainless/carbon steel (piston rod, hard chrome plating) |
Show UNSPSC/ECL@SS
£ 346.04 excl. VAT
/ Each
£ 415.25 incl. VAT
- Delivery usually within ( 7 ) days