SMC CQ2WB100TF-10DZ COMPACT CYLINDER


Compact Cylinder

References
smc:CQ2WB100TF-10DZ
rubix:113A2500
manufacturer :00799361
brand logo
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter100 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CQ2WB100TF-10DZ COMPACT CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter100 mm
Cylinder stroke10 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 185.72 excl. VAT
/ Each
£ 222.86 incl. VAT
  • Delivery usually within ( 7 ) days