FESTO 4833321 COMPACT CYLINDER DPDM-16-5-P-PA

Compact Cylinder

See technical informationSee documents
References
Festo:DPDM-16-5-P-PA
Rubix:263A6115
Manufacturer :4833321
EAN:4052568293116
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter16 mm
Cylinder stroke5 mm
See all Specifications
Documents

Product details : FESTO 4833321 COMPACT CYLINDER DPDM-16-5-P-PA


Strengths

Double-acting and single-acting versions
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter16 mm
Cylinder stroke5 mm
Min. temperature-10 °C
Max. temperature80 °C
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 60.87 excl. VAT
/ Each
£ 73.04 incl. VAT
  • Delivery usually within ( 2 ) days