FESTO 4840800 COMPACT CYLINDER

Compact Cylinder

See technical informationSee documents
References
Festo:DPDM-20-10-PA
Rubix:389A6575
Manufacturer :4840800
EAN:4052568293314
brand logo
Technical specifications
Typecompact air cylinder
Cylinder diameter20 mm
Cylinder stroke10 mm
See all Specifications
Documents

Product details : FESTO 4840800 COMPACT CYLINDER


Strengths

Double-acting and single-acting versions
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C

Technical specifications


Attributes
Typecompact air cylinder
Cylinder diameter20 mm
Cylinder stroke10 mm
Min. temperature-10 °C
Max. temperature80 °C
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 63.11 excl. VAT
/ Each
£ 75.73 incl. VAT
  • Delivery usually within ( 2 ) days