References
Festo:AEN-S-10-10-I
Rubix:263A6105
Manufacturer :4891760
EAN:4052568419066

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 4891760 COMPACT CYLINDER AEN-S-10-10-I
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 28.24 excl. VAT
/ Each
£ 33.89 incl. VAT
- Delivery usually within ( 2 ) days