FESTO 4984929 COMPACT CYLINDER AEN-S-6-5-I

Compact cylinder

See technical informationSee documents

References

Festo:AEN-S-6-5-I
Rubix:263A6104
Manufacturer :4984929
EAN:4052568419080
brand logo

Technical specifications

Typecompact cylinder
Cylinder diameter6 mm
Cylinder stroke5 mm
See all Specifications

Documents

Product details : FESTO 4984929 COMPACT CYLINDER AEN-S-6-5-I


The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.

Strengths

•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications

Applications

Endurance Testing of Smartphone Buttons

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter6 mm
Cylinder stroke5 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure8 bar
£ 28.68 excl. VAT
/ Each
£ 34.42 incl. VAT
  • Delivery usually within ( 2 ) days