References
Festo:AEN-S-25-5-I-P-A
Rubix:390A5010
Manufacturer :8076506
EAN:4052568300395

Product details : FESTO 8076506 COMPACT CYLINDER
The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
Compact cylinder AEN-S
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
| Type | compact cylinder aen-s-25-5-i-p-a |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 31.07 excl. VAT
/ Each
£ 37.28 incl. VAT
- Usually arrives within 14 working days