References
Festo:AEN-S-16-25-A-P-A
Rubix:390A4992
Manufacturer :8092141
EAN:4052568302009

Product details : FESTO 8092141 COMPACT CYLINDER
The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
Compact cylinder AEN-S
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
| Type | compact cylinder aen-s-16-25-a-p-a |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 44.03 excl. VAT
/ Each
£ 52.84 incl. VAT
- Delivery usually within ( 6 ) days