SMC MGPS50TF-25 COMPACT GUIDE CYLINDER


Compact cylinders MGP series

References
smc:MGPS50TF-25
rubix:111A5700
manufacturer :00218519
brand logo
brand logo
Technical specifications
TypeOrifice: TF (G)
Cylinder diameter50 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC MGPS50TF-25 COMPACT GUIDE CYLINDER


The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase. The MGP is the latest generation of guided cylinders and offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series. Order made options for this series include adjustable air cushions, heavy duty guide rods, copper free, high temperature, and low speed.

Technical specifications


Attributes
Logistic Weight4002 g
TypeOrifice: TF (G)
Cylinder diameter50 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 446.95 excl. VAT
/ Each
£ 536.34 incl. VAT
  • Delivery usually within ( 7 ) days