Compact double acting cylinder
Type | Compact Double Acting Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 10 mm |
Type | Compact Double Acting Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 10 mm |
Min. temperature | -5 °C |
Max. temperature | 80 °C |
Max. service pressure | 10 bar |
Usually arrives within 14 working days