NORGREN RM/92025/N4/25 SHORT STROKE CYLINDERS
Compact Double Acting Cylinder
See technical informationReferences
IMI Norgren:RM/92025/N4/25
Rubix:112A2634
Manufacturer :RM/92025/N4/25


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Product details : NORGREN RM/92025/N4/25 SHORT STROKE CYLINDERS
Compact cylinder
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 165.36 excl. VAT
/ Each
£ 198.43 incl. VAT
- Usually arrives within 14 working days