References
SMC:EMGQL100-100
Rubix:2602338
Manufacturer :EMGQL100-100

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC EMGQL100-100 COMPACT GUIDE CYLINDER
The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 3,000 lbs. traveling at 55ft/min, or smoothly lift a centered load of 1,000 lbs. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
Strengths
•Compact guide cylinder
Ball bushing bearing
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes from 10mm through 200mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Ball bushing bearing
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes from 10mm through 200mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 12960 g |
|---|---|
| Type | compact guide cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 1,224.20 excl. VAT
/ Each
£ 1,469.04 incl. VAT
- Delivery usually within ( 4 ) days