SMC EMGQM32-75 SUIT MGQM32 BORE


Compact Guide Cylinder

References
smc:EMGQM32-75
rubix:112A5524
manufacturer :00078420
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter32 mm
Cylinder stroke75 mm
See all Specifications

Product details : SMC EMGQM32-75 SUIT MGQM32 BORE


The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 3,000 lbs. traveling at 55ft/min, or smoothly lift a centered load of 1,000 lbs. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.

Strengths

•Compact guide cylinder
Ball bushing bearing
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes from 10mm through 200mm depending upon bore size
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistic Weight2380 g
TypeCompact Cylinder
Cylinder diameter32 mm
Cylinder stroke75 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 438.23 excl. VAT
/ Each
£ 525.88 incl. VAT
  • Delivery usually within ( 4 ) days