SMC MGPL16-50AZ COMPACT GUIDE CYLINDER WITH AIR CUSHION


Compact Guide Cylinder

References
smc:MGPL16-50AZ
rubix:206A4741
brand logo
brand logo
Technical specifications
TypeCompact Guide Cylinder
Cylinder diameter16 mm
Cylinder stroke50 mm
See all Specifications

Product details : SMC MGPL16-50AZ COMPACT GUIDE CYLINDER WITH AIR CUSHION


At SMC we have 'rolled' out an upgrade of our MGP Series guide cylinder, which is now smaller and boasts new features. The new MGP-Z is testament to our commitment to invest in ongoing research and development to refine and improve the performance and functionality of SMC products. The MGP-Z is up to 17% lighter and offers space savings thanks to shorter guide rods, without impacting on the variety of functions, robustness and quality performance of the original series. Another recent key development feature is that round auto switches can now be fitted directly onto the MGP-Z cylinder, removing the need for mounting brackets and reducing labour costs. The common issue of incorrectly positioned auto switches is also mitigated when using SMC's two colour indication solid state auto switch, D-M9*W. The MGP-Z has many standard feature options including three types of bearings, four mount designs, piping from two directions and offers cooper and fluorine free versions. Suitable for many industries including General Automation and Car, it has several applications including smooth pusher and lifter, lateral load by acting as a stopper where shock is applied, or minimising plate displacement.
•With Air Cushion.
•3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
•Compactness & Lightness
•Bore size: 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10 to 400mm (depending upon bore size)
•Auto switches can be mounted on 2 surfaces.

Bearing Type: L (Ball Bushing)
Bore Size: Ø16 mm
Port Thread Type: Rc [Or M5x0.8 for 16 Bores]
Stroke: 50 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)121x67x30 mm
Logistic Weight620 g
TypeCompact Guide Cylinder
Cylinder diameter16 mm
Cylinder stroke50 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 353.06 excl. VAT
/ Each
£ 423.67 incl. VAT
  • Delivery usually within ( 4 ) days