References
SMC:MGPL63-150
Rubix:209A0713
Manufacturer :00011777
EAN:3618033167279

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC MGPL63-150 AIR CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistic Weight | 7098 g |
|---|---|
| Type | compact guide cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 150 mm |
Show UNSPSC/ECL@SS
£ 705.66 excl. VAT
/ Each
£ 846.79 incl. VAT
- Delivery usually within ( 4 ) days