SMC MGPWM20-25 WIDE TYPE COMPACT GUIDE CYLINDER


Compact Guide Cylinder

References
smc:MGPWM20-25
rubix:2605538
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC MGPWM20-25 WIDE TYPE COMPACT GUIDE CYLINDER


At SMC we are always innovating and our latest guided cylinder the MGPW is no exception. This new wide guided cylinder has been designed to handle large work pieces and has enhanced plate rotation torque that is three times larger than the standard MGP Series and has improved non-rotating accuracy of the plate. Although similar in weight to the MGP, the MGPW has 170% more volume by using anodised aluminium and optimising the dimensions of various components. Easy to set-up and mount, therefore reducing labour costs, the MGPW can be used with two colour D-M9*W indication solid state auto switches or alternative round auto switches which can be fitted directly onto the cylinder. Ideal for the transfer of large work pieces and those with eccentric loads, the MGPW has three types of bearing and mounting options as standard and can manage several applications, such as lifting and pushing.
•A wide guided cylinder specialised in the stability and moment of large work pieces.
•Plate allowable rotation torque tripled (in comparison with the basic type) by doubling the guide pitch.
•Non-rotating accuracy of the plate is improved (with respect to the basic type) due to the increase in the guide pitch.
•Equivalent weight to the basic type, even though the volume is 170% more than the basic MGP.

Bearing Type: M (Slide Bearing)
Bore Size: Ø20
Port Thread Type: Rc
Stroke: 25
Auto Switch: No Switch
Lead Wire Length: 0.5m (Or None in the Case of No Switch)
Number of Auto Switches: 2 pcs. (Or None in the Case of No Switch)

Strengths

Compact guide cylinder, slide bushing, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths

Technical specifications


Attributes
Logistic Weight630 g
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke25 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 306.05 excl. VAT
/ Each
£ 367.26 incl. VAT
  • Delivery usually within ( 4 ) days