SMC MGQL12-25 GUIDED CYLINDER


Compact Guide Cylinder

References
smc:MGQL12-25
rubix:108A2619
manufacturer :00005143
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter12 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC MGQL12-25 GUIDED CYLINDER


The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 1300 Kg. traveling at 280 mm(sg, or smoothly lift a centered load of 450 Kg. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
MGQL, Compact Guide Cylinder, Ball Bushing Bearing

Technical specifications


Attributes
Logistic Weight250 g
TypeCompact Cylinder
Cylinder diameter12 mm
Cylinder stroke25 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 257.64 excl. VAT
/ Each
£ 309.17 incl. VAT
  • Delivery usually within ( 4 ) days