References
SMC:MGPM63-25
Rubix:112A7937
Manufacturer :00005038
Documents
Product details : SMC MGPM63-25 AIR CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 385.67 excl. VAT
/ Each
£ 462.80 incl. VAT
- Delivery usually within ( 19 ) days