SMC MGPM100TF-250Z COMPACT GUIDE CYLINDER


Compact Guide Cylinder

References
smc:MGPM100TF-250Z
rubix:393A0611
manufacturer :00936314
SMC CYLINDER MGPM100TF-250Z
brand logo
Technical specifications
TypeCompact Guide Cylinder
Cylinder diameter100 mm
Cylinder stroke250 mm
See all Specifications

Product details : SMC MGPM100TF-250Z COMPACT GUIDE CYLINDER


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.

Strengths

•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths

Technical specifications


Attributes
TypeCompact Guide Cylinder
Cylinder diameter100 mm
Cylinder stroke250 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1,043.38 excl. VAT
/ Each
£ 1,252.06 incl. VAT
  • Usually arrives within 14 working days