SMC MGPS50TF-200 AIR CYLINDER


Compact Guide Cylinder

References
smc:MGPS50TF-200
rubix:110A7723
manufacturer :00147728
brand logo
brand logo
Technical specifications
TypeCompact Guide Cylinder
Cylinder diameter50 mm
Cylinder stroke200 mm

Product details : SMC MGPS50TF-200 AIR CYLINDER


The MGPs is a compact body actuator integrated with internal oversized guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts resulting in a non-rotating accuracy of +/-0.05° for 50 mm bore and a non-rotating accuracy of +/-0.04° for 80 mm bore. Compared to the standard MGP, the MGPS increases anti-lateral load by 10%, increases eccentric load resistance by 25% and increases impact load resistance by 140%.

Technical specifications


Attributes
TypeCompact Guide Cylinder
Cylinder diameter50 mm
Cylinder stroke200 mm
Show UNSPSC/ECL@SS
£ 713.32 excl. VAT
/ Each
£ 855.98 incl. VAT
  • Delivery usually within ( 7 ) days