References
SMC:MGPM20TF-70Z
Rubix:233A5454
Manufacturer :MGPM20TF-70Z
Documents
Product details : SMC MGPM20TF-70Z COMPACT GUIDE CYLINDER
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The series is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinder s load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Strengths
•Compact guide cylinder, slide bushing
Variety of switches with a variety of lead wire lengths
Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 70 mm |
Show UNSPSC/ECL@SS
£ 254.94 excl. VAT
/ Each
£ 305.93 incl. VAT
- Delivery usually within ( 11 ) days
