SMC CDLQB20-45DCM-B COMPACT CYLINDER WITH LOCK

Compact Lock Cylinder

See technical informationSee documents
References
SMC:CDLQB20-45DCM-B
Rubix:111A1407
Manufacturer :00356504
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter20 mm
Cylinder stroke45 mm
See all Specifications
Documents

Product details : SMC CDLQB20-45DCM-B COMPACT CYLINDER WITH LOCK


Compact cylinder series CLQ, although equipped with locking function, is designed to minimize the overall length. Overall length of the model is achieved to be the same as that of the CQ2 compact cylinder. CLQ is available in 5 bore sizes ranging from 40 to 100mm and is auto switch capable.

Strengths

•Low profile with compact lock unit
Two types of mounting
Locking is possible at any position within the entire stroke
Locking direction is selectable
Easy manual unlocking

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter20 mm
Cylinder stroke45 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 335.24 excl. VAT
/ Each
£ 402.29 incl. VAT
  • Delivery usually within ( 32 ) days