SMC CDLQB50-25D-B COMPACT CYLINDER


Compact Lock Cylinder

References
smc:CDLQB50-25D-B
rubix:107A6018
manufacturer :00118731
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter50 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC CDLQB50-25D-B COMPACT CYLINDER


Compact cylinder series CLQ, although equipped with locking function, is designed to minimize the overall length. Overall length of the model is achieved to be the same as that of the CQ2 compact cylinder. CLQ is available in 5 bore sizes ranging from 40 to 100mm and is auto switch capable.

Strengths

•Low profile with compact lock unit
Two types of mounting
Locking is possible at any position within the entire stroke
Locking direction is selectable
Easy manual unlocking

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter50 mm
Cylinder stroke25 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 436.90 excl. VAT
/ Each
£ 524.28 incl. VAT
  • Delivery usually within ( 32 ) days