References
SMC:MQQTB10-30D
Rubix:393A1260
Manufacturer :00109122
EAN:3618036369663

Technical specifications
| Type | compact low friction cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC MQQTB10-30D CYLINDER
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
Technical specifications
Attributes
| Logistic Weight | 142 g |
|---|---|
| Type | compact low friction cylinder |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 221.43 excl. VAT
/ Each
£ 265.72 incl. VAT
- Usually arrives within 14 working days