Compact Low Friction Cylinder
Type | compact low friction cylinder |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 20 mm |
Logistic Weight | 292 g |
---|---|
Type | compact low friction cylinder |
Cylinder diameter | 20 mm |
Cylinder stroke | 20 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 17 ) days