SMC MQQTB20-60D METAL CYLINDER


Compact Low Friction Cylinder

References
smc:MQQTB20-60D
rubix:393A6727
manufacturer :00015344
SMC COMPACT CYLINDER MQQTB20-60D
brand logo
Technical specifications
TypeT (Standard)
Cylinder stroke60 mm
See all Specifications

Product details : SMC MQQTB20-60D METAL CYLINDER


The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
Compact low friction cylinder techn. metal-metal mqq series

Technical specifications


Attributes
Logistic Weight538 g
TypeT (Standard)
Cylinder stroke60 mm
Show UNSPSC/ECL@SS
£ 297.53 excl. VAT
/ Each
£ 357.04 incl. VAT
  • Usually arrives within 14 working days