SMC MQQTB28-50D COMPACT LOW FRICTION CYLINDER
Compact Low Friction Cylinder
See technical informationSee documentsReferences
SMC:MQQTB28-50D
Rubix:2605861
Manufacturer :MQQTB28-50D

Technical specifications
| Type | compact low friction cylinder |
|---|---|
| Cylinder diameter | 28 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MQQTB28-50D COMPACT LOW FRICTION CYLINDER
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
Technical specifications
Attributes
| Logistic Weight | 1213 g |
|---|---|
| Type | compact low friction cylinder |
| Cylinder diameter | 28 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 453.65 excl. VAT
/ Each
£ 544.38 incl. VAT
- Delivery usually within ( 24 ) days