CAMOZZI CYL-D.ACTING-20 BORE-25 STROKE-FEM ROD 31F2A020A025
Compact Magnetic Cylinder Series 31
See technical informationReferences
Camozzi:31F2A020A025
Rubix:202A7189
Manufacturer :10-3220-0253


Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Product details : CAMOZZI CYL-D.ACTING-20 BORE-25 STROKE-FEM ROD 31F2A020A025
The compact dimensions of this series allow use in confined spaces. These cylinders can be fitted with a rear hinge, a flange or a set of feet. On three sides, the profiled body of the cylinder is provided with grooves that can accommodate magnetic proximity sensors. These grooves can be protected by specific covers. The design of these cylinders guarantees excellent rod guidance.
Strengths
- Compact magnetic
- UNITOP center distances
- UNITOP center distances
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 65.79 excl. VAT
/ Each
£ 78.95 incl. VAT
- Usually arrives within 14 working days