References
SMC:ZP3-08UMS
Rubix:394A1960
Manufacturer :ZP3-08UMS
EAN:3618036469158

Documents
Product details : SMC ZP3-08UMS VACUUM PAD
SMCs series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs.? A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications.
Strengths
•Heavy duty vacuum pad
Replacement part
Replacement part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x9x6 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 8 mm |
| Shape | flat |
| Type | compact pad |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Usually arrives within 14 working days