SMC ZPT25UN-B01 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT25UN-B01
rubix:394A0888
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter25 mm
ShapeRound
See all Specifications

Product details : SMC ZPT25UN-B01 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (U,C), Vacuum Pad, Vertical Entry

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x29x28 mm
Logistic Weight16 g
MaterialNBR
Diameter25 mm
ShapeRound
TypeFlat Pad
Show UNSPSC/ECL@SS
£ 9.85 excl. VAT
/ Each
£ 11.82 incl. VAT
  • Usually arrives within 14 working days