Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC PVQ13-5L-03-A PROPORTIONAL VALVE
SMC PVQ13-5L-03-A PROPORTIONAL VALVE
Compact Proportional Solenoid Valve - PVQ10
References
smc:
PVQ13-5L-03-A
rubix:
393A8456
manufacturer :
PVQ13-5L-03-A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PVQ13-5L-03-A PROPORTIONAL VALVE
Control the flow according to the current
Strengths
Control the flow rate up to 6 l/min according to current
Repeatability: 3% or less
Hysteresis: 10% or less
Body materials: Brass (C36) and stainless steel
Reduced noise
Suitable for vacuum applications.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.10
excl. VAT
/
Each
£
79.32
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
SMC ITV1030-04F1N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS AS2-RGS-G038-GAN-040 R412006132
FESTO 528987 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K4-MINI
FESTO 557777 PROPORTIONAL-PRESSURE REGULATOR
AVENTICS PRESSURE REGULATOR 0821302558
AVENTICS 0821302528
AVENTICS 0821302565
FESTO 151189 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-PK-3-B
SMC AR40MK-F0403-D MODULAR STYLE REGULATOR
SMC ITV3030-04F4N ELECTRO-PNEUMATIC REGULATOR
AVENTICS R414000731
FESTO 542233 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L2H-V1N
AVENTICS 0821302708
AVENTICS 0821302410
SMC IR2200-F02-A PRECISION REGULATOR