Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV3030-04F4N ELECTRO-PNEUMATIC REGULATOR
SMC ITV3030-04F4N ELECTRO-PNEUMATIC REGULATOR
Regulator
References
smc:
ITV3030-04F4N
rubix:
393A2469
manufacturer :
01084117
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV3030-04F4N ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 0.9 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4400 l/min
Compatible with AC-D series
Plug-in manifold type available.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
581.20
excl. VAT
/
Each
£
697.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS R412007138
FESTO 193970 ONE-WAY FLOW CONTROL VALVE GR-QS-8
FESTO 8024265 PROPORTIONAL-PRESSURE REGULATOR VPPM-12L-L-1-G12-0L6H-L&
FESTO 8086628 PRESSURE REGULATOR MS2-LR-M5-D6-AR-BAR-B
FESTO 193969 ONE-WAY FLOW CONTROL VALVE GR-QS-6
AVENTICS R412007127
AVENTICS 0821302525
FESTO 192303 PRESSURE REGULATOR LR-3/8-D-7-I-MINI
FESTO 194686 PRESSURE REGULATOR LRBS-D-O-MIDI
FESTO 3634 ONE-WAY FLOW CONTROL VALVE GGO-1/4-3/8
SMC ITVH2020-31F3N3 HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR
NORGREN R84G-4GK-RMG REGULATOR EXCELON PLUS
FESTO 546457 BASIC VALVE LFR-D-7-MINI-A
SMC IR3010-F04-A
AVENTICS R412007154