Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC PVQ13-5M-06-M5-A PROPORTIONAL VALVE
SMC PVQ13-5M-06-M5-A PROPORTIONAL VALVE
Compact Proportional Solenoid Valve - PVQ10
References
smc:
PVQ13-5M-06-M5-A
rubix:
393A8457
manufacturer :
PVQ13-5M-06-M5-A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PVQ13-5M-06-M5-A PROPORTIONAL VALVE
Control the flow according to the current
Strengths
Control the flow rate up to 6 l/min according to current
Repeatability: 3% or less
Hysteresis: 10% or less
Body materials: Brass (C36) and stainless steel
Reduced noise
Suitable for vacuum applications.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.07
excl. VAT
/
Each
£
84.08
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
AVENTICS 0821302517
AVENTICS R412007186 SERIES AS3 PRESSURE REGULATOR
AVENTICS R412006211
AVENTICS R412009184
FESTO 575236 PROPORTIONAL-PRESSURE REGULATOR
AVENTICS 0821302443
SMC AR40-F02H-D MODULAR STYLE REGULATOR
AVENTICS 0821300331
AVENTICS R412007155
FESTO 542233 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L2H-V1N
SMC VEX1900-14F REGULATOR VALVE
AVENTICS R412007238
AVENTICS R412007183
AVENTICS PRESSURE REGULATOR 0821302529
AVENTICS R412006192