SMC VEX1900-14F REGULATOR VALVE


Regulator Valve

References
smc:VEX1900-14F
rubix:393A8529
manufacturer :00149860

Product details : SMC VEX1900-14F REGULATOR VALVE


Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.

Strengths

Power valves series, regulator valve Styles: air operated, external pilot solenoid Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2 Maximum operating pressure: 1.0MPa Ambient & fluid temperature: 0 to 50°C

Technical specifications


Attributes
No attributes to display for this product
£ 678.97 excl. VAT
/ Each
£ 814.76 incl. VAT
  • Usually arrives within 14 working days