Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
SMC JB20-5-080 FLOATING JOINT
SMC JB20-5-080 FLOATING JOINT
Compensating joint JB series
References
smc:
JB20-5-080
rubix:
117A7165
Technical specifications
Type
Floating Joint
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC JB20-5-080 FLOATING JOINT
The JB series floating joint was designed for compact cylinders. JB series is compact and is suitable for high tensile stresses. Long life is established with a dustproof cover and the rotation angle is ±5°.
Applicable Bore Size: 20 (20 mm)
Nominal Thread: 5-080 (M5 x 0.8)
Option: None
Technical specifications
Attributes
Type
Floating Joint
Connection 1
M5
Cylinder diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.54
excl. VAT
/
Each
£
39.05
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
FESTO 2827588 FLANGE MOUNTING
SMC VQ7-6-FHG-D-3NRSC-X23 SOLENOID VALVE
SMC LECSA2-S1 AC SERVO MOTOR CONTROLLER
NORGREN QM/8012/38 AK MOUNTING
FESTO 3018429 ADAPTER KIT
FESTO 537260 FOOT MOUNTING HNA-80-R3
SMC JXC918-BC
SMC KJ20D PISTON ROD BALL JOINT M20X1.5
FESTO 8079205 ADAPTER KIT
SMC CG-L025 FOOT
NORGREN 04043102000 BSP IMPULSE GENERATOR
FESTO 1435236 SENSOR BRACKET
FESTO 1979912 ADAPTER KIT
FESTO 560682 AXIAL KIT
FESTO 151226 MOUNTING KIT SMBS-2