FESTO 159429 CONNECTING CABLE SIM-M12-3GD-5-PU
Connecting cable SIM-M12
See technical informationSee documentsReferences
Festo:SIM-M12-3GD-5-PU
Rubix:109A1562
Manufacturer :159429
EAN:4052568071561

Documents
Product details : FESTO 159429 CONNECTING CABLE SIM-M12-3GD-5-PU
Connecting cable SIM-M12-3GD-5-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V
Technical specifications
Attributes
| Logistic Weight | 133,76 g |
|---|---|
| Type | connection line |
Show UNSPSC/ECL@SS
£ 50.63 excl. VAT
/ Each
£ 60.76 incl. VAT
- Usually arrives within 14 working days