References
Festo:VMPAL-KM-V-SD25-IP67-10
Rubix:391A8473
Manufacturer :560418
EAN:4052568207267

Documents
Product details : FESTO 560418 CONNECTING CABLE
Connecting cable VMPAL-KM-V-SD25-IP67-10 Cable attribute=Standard, Protection class=(* IP67, * to IEC 60529), Ambient temperature with flexible cable installation=-5 - 80 °C, Min. cable bending radius=122 mm, Electrical Connection=Cable with plug
Connecting cable VMPAL-KM-V-SD25-IP67-10 560418
Technical specifications
Attributes
| Logistic Weight | 1886 g |
|---|---|
| Type | connection cable vmpal-km |
Show UNSPSC/ECL@SS
£ 118.92 excl. VAT
/ Each
£ 142.70 incl. VAT
- Delivery usually within ( 6 ) days