FESTO 538223 CONNECTING CABLE NEBV-S1G25-K-5-N-LE15
NEBV connecting line for valves
See technical informationSee documentsReferences
Festo:NEBV-S1G25-K-5-N-LE15
Rubix:109A7532
Manufacturer :538223
EAN:4052568088989

Documents
Product details : FESTO 538223 CONNECTING CABLE NEBV-S1G25-K-5-N-LE15
Connecting cable NEBV-S1G25-K-5-N-LE15 For multi-pin plug Connection to valve terminal VTUB, with Sub-D plug, 15-pin. Cable attribute=Standard, Nominal operating voltage DC=24 V, Protection class=(* IP65, * IP67, * in assembled condition), Ambient temperature with flexible cable installation=-5 - 50 °C, Max.tightening torque plug=0,2 Nm
Technical specifications
Attributes
| Logistic Weight | 721,2 g |
|---|---|
| Type | connecting cable nebv |
Show UNSPSC/ECL@SS
£ 84.54 excl. VAT
/ Each
£ 101.45 incl. VAT
- Delivery usually within ( 6 ) days